Page 1 of 8316

Next

Compare
CHB2204H

COMPARE

CHB2204H

Description
CHB2204H HANGER BEARING ; 2" BORE CAST HARD IRON

MARTIN SPROCKET & GR

Part # CHB2204H

BDI # 606622

Features

Inch - Metric: Inch
Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: With Oil Hole
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Cast Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : In stock
Loading Price
QTY
CC4-H

COMPARE

CC4-H

Description
CC4-H COUPLING SHAFT ; 2" DIA X 11.5" L MILD STEEL

MARTIN SPROCKET & GR

Part # CC4-H

BDI # 606555

Features

Size: 2 IN Dia X 11.5 IN L
Part Description: Hardened Coupling Shaft
Inch - Metric: Inch
Material: Mild Steel
Other Features: Hardened Shaft

Product Name: Screw Conveyor Coupling Shaft

Price Inventory : In stock
Loading Price
QTY
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
10CH704

COMPARE

10CH704

Description
10CH704 BEARING HANGER ; 10" X 2" 70

MARTIN SPROCKET & GR

Part # 10CH704

BDI # 613988

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 70
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 11

Price Inventory : In stock
Loading Price
QTY
CHB2205MHI

COMPARE

CHB2205MHI

Description
CHB2205MHI HANGER BEARING ; 2-7/16" BORE HARD IRON

MARTIN SPROCKET & GR

Part # CHB2205MHI

BDI # 606636

Features

Inch - Metric: Inch
Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Oil Impregnated
Hanger Type: 220 | 226 | 326 | 30

Bearing Material: Hard Iron
Housing Style: Hanger
Rolling Element: Plain
Product Name: Hanger Bearing

Price Inventory : In stock
Loading Price
QTY