L3609TM

COMPARE

L3609TM

Description
L3609TM GENERAL PURPOSE MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC TEFC F1

BALDOR-RELIANCE

Part # L3609TM

BDI # 129516

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.54
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL1408TM

COMPARE

CL1408TM

Description
CL1408TM AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TC 3634LC OPEN

BALDOR-RELIANCE

Part # CL1408TM

BDI # 126063

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AEM2237-4

COMPARE

AEM2237-4

Description
AEM2237-4 AUTOMOTIVE AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 254U 0932M TEFC F

BALDOR-RELIANCE

Part # AEM2237-4

BDI # 125081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY