C363A;145TTGN6549
Description
145TTGN6549 EP MOTOR ; 2 1800 EPFC 145TC 3/60/230/460
Part # C363A
BDI # 21585485
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid