Page 1 of 48

Next

Compare
FDL3737TM

COMPARE

FDL3737TM

Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F

BALDOR-RELIANCE

Part # FDL3737TM

BDI # 127792

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 21.27
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
100701.00

COMPARE

100701.00

Description
100701.00 AGRICULTURAL MOTOR ; 1/2HP 1625RPM 48 TENV 115/230V 1PH 60HZ

LEESON

Part # 10070100

BDI # 554016

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5/2.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
101341.00

COMPARE

101341.00

Description
101341.00 AGRICULTURAL MOTOR ; 1/4HP 1625RPM 48 TENV 115/230V

LEESON

Part # 101341.00

BDI # 554050

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.93
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
LM24787

COMPARE

LM24787

Description
LM24787 AGRICULTURAL DUTY MOTOR ; 1.5HP 3600RPM 143TZ 1PH 60HZ 115/230V

LEESON

Part # LM24787

BDI # 559304

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 16.8/8.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
LM24788

COMPARE

LM24788

Description
LM24788 AGRICULTURAL MOTOR ; 3HP 3600RPM TEAO 145TZ 1PH 60HZ 230V

LEESON

Part # LM24788

BDI # 559305

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 11.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY