4406;5KH32FN5586X
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
C1336;5KC33FN4180X
Description
5KC33FN4180X PUMP AC MOTOR ; 1/3HP 3450RPM TEFC 56J 1/60/115/230V
Part # C1336
BDI # 20181919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method:
C-Face
C683;5KC36LN84X
Description
5KC36LN84X PUMP AC MOTOR ; 1/3HP 1725RPM DP 56J 1/60/115/230V
Part # C683
BDI # 20181886
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.82
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
HG714;5KH37PNA479X
Description
5KH37PNA479X PUMP AC MOTOR ; 3/4HP 1725RPM DP 48Y 1/60/115/230V
Part # HG714
BDI # 20183250
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
4805;5KH32GNB811X
Description
5KH32GNB811X PUMP AC MOTOR ; 1/3HP 1725/1425 DP 48Y 1PH 200240V
Part # 4805
BDI # 17103254
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.5-5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient