VG-511-04-S58-L7
Description
LEVEL ADJ SS 5/8 L7 ; CONVEYOR LEVELERS
Part # VG-511-04-S58-L7
BDI # 343167
Features
Thread Size:
5/8-11
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
LEV511-02 3/4-10X10.69IN SS 6A PA
Description
LEV511-02 3/4-10X10.69IN SS 6A PA LEVELR ; POR MTO STAINLESS SPINDLE
Part # LEV511-02 3/4-10X10.69IN SS 6A PA
BDI # 22604875
Features
Thread Size:
3/4-10
Series:
479
Thread Length - Inch:
0
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
0
Inch - Metric:
Inch
Other Features:
Spindle Type 6
Product Name:
Leveler
Overall Height - Inch:
11.19
Features
Thread Size:
5/8-11
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72
Features
Thread Size:
3/4-10
Series:
133
Thread Length - Inch:
5.91
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
150.114
Inch - Metric:
Inch
Other Features:
Spindle Type 6B
Product Name:
Leveler
Overall Height - Inch:
7.72