Page 1 of 9

Next

Compare
108052.00

COMPARE

108052.00

Description
108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC

LEESON

Part # 108052.00

BDI # 20183341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.82

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 29 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
M1120044.00

COMPARE

M1120044.00

Description
M1120044.00 SUB-FRACTIONAL MOTOR ; 1/7 - 1/4HP 1750RPM - 3500RPM

LEESON

Part # M1120044

BDI # 557385

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600/1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 8.95

Current: DC
Inch - Metric: Inch
Horse Power: 1/7 | 1/4HP
Other Features: Current Rating 13 Ampere | Low Voltage
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
108322.00

COMPARE

108322.00

Description
108322.00 PERMANENT MAGNET DC MOTOR ; 1HP DC 1800 RPM S56C TEFC

LEESON

Part # 108322.00

BDI # 20182622

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 80 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
M1130207.00

COMPARE

M1130207.00

Description
M1130207.00 METRIC DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 24V

LEESON

Part # M1130207.00

BDI # 20180905

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.75

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 10 Ampere | Optional B3 Foot Mount
Mounting Method: B5 Face

Price Inventory : Available to order
Loading Price
QTY
108050.00

COMPARE

108050.00

Description
108050.00 LOW VOLTAGE DC MOTOR ; 1/3HP 1800RPM S56C 24V

LEESON

Part # 108050.00

BDI # 20181977

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.77

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 13.5 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY