UCP205-16-CEC
Description
UCP205-16-CEC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE
Part # 73205R
BDI # 23998681
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Other Features:
Single Row | Black Housing | Closed End Cover | Back Spring Seal
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCPA204-12-SS
Description
UCPA204-12-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73204B/SS-U
BDI # 340001
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.806
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UCPA205-16-SS
Description
UCPA205-16-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73205B/SS-U
BDI # 340002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.35
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCPA204-12-CEC
Description
UCPA204-12-CEC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE TAPPED BASE
Part # 73204BR-U
BDI # 23998185
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Other Features:
Single Row | Black Housing | Closed End Cover | Back Spring Seal
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
UCPA206-20-OEC
Description
UCPA206-20-OEC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE CHROME
Part # 78206BAR-U
BDI # 23998192
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.18
Other Features:
Single Row | Black Housing | Open End Cover | Back Spring Seal
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9