21463Z
Description
21463Z PILLOW BLOCK SLEEVE BEARING ; 3-15/16" SHAFT DIA
Part # 2006830
BDI # 578559
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
203.2
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
88.9
21547Z
Description
21547Z PILLOW BLOCK SLEEVE BEARING ; 2-15/16" SHAFT DIA
Part # 2006855
BDI # 578561
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.4
Other Features:
Corrosion Resistant Powder Coated | Angular Joint Housing | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
82.55
21247Z
Description
21247Z PILLOW BLOCK SLEEVE BEARING ; 2-15/16" SHAFT CI 2-BOLT SPLIT JOINT
Part # 2006795
BDI # 582840
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
152.4
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
2K1439Z
Description
2K1439Z PILLOW BLOCK SLEEVE BEARING ; 2-7/16" SHAFT DIA
Part # 2025346
BDI # 582846
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
54
21243Z
Description
21243Z PILLOW BLOCK SLEEVE BEARING ; 2-11/16" SHAFT DIA
Part # 2025366
BDI # 582698
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2