PU347
Description
P-U347 PILLOW BLOCK BALL BEARING ; 2-15/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE
Part # 2010510
BDI # 578128
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516483
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PLB6896FR
Description
PLB6896FR PILLOW BLOCK ROLLER BEARING ; 6" SHAFT DIA
Part # 2004916
BDI # 574042
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516636
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4
2K1479Z
Description
2K1479Z PILLOW BLOCK SLEEVE BEARING ; 4-15/16" SHAFT DIA
Part # 2025353
BDI # 579478
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
254
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
114
PU3K47
Description
PU3K47 PILLOW BLOCK BALL BEARING ; 2-BOLT 2-15/16" BORE BALL BEARING
Part # 2012400
BDI # 581917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
89.7
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
516525
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
247856
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240