02EBCP500EXAT
Description
02EBCP500EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 5"
Part # COP.02EBCP500EXAT
BDI # 24530643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
02EBCP408EXAT
Description
02EBCP408EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 4-1/2"
Part # COP.02EBCP408EXAT
BDI # 24530633
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
161.925
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
01BCP415EXAT
Description
COP.01BCP415EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MEDIUM DUTY 4-15/16"
Part # COP.01BCP415EXAT
BDI # 19080586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162
01EBCP508GRAT
Description
01EBCP508GRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 5-1/2"
Part # COP.01EBCP508GRAT
BDI # 24531381
Features
Inch - Metric:
Inch
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
Rolling Element:
Cylindrical Roller Bearing
01 BCP 415 GR AT/C
Description
COP.01BCP415GRAT/C HOUSING SEAL ; NON-RETURNABLE
Part # COP.01BCP415GRAT/C
BDI # 24968292
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
155.575
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
162