W328M35QT
Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN
Part # W328M35
BDI # 21986151
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.158
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 Millimeter
Other Features:
QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578151
Pitch Diameter - Millimeter:
81.49
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578732
Pitch Diameter - Millimeter:
96.77
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578258
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
P22-8M-20TL
Description
P22-8M-20TL PULLEY ; BUSHED 22T 1108 W/O BUSHING
Part # P22-8M-20TL
BDI # 24160082
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578211
Pitch Diameter - Millimeter:
56.02