WS81152
Description
WS81152 LOCATING WASHER ; NON-RETURNABLE 317MM ID X 13.5MM OD
Part # WS81152
BDI # 1182894
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
0.531
Bore 2 - Inch:
10.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.48
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
YRTC325-XL
Description
YRTC325-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE
Part # YRTC325-XL
BDI # 24088717
Features
Height - Millimeter:
60
Bore 1 - Inch:
12.795
Bore 2 - Millimeter:
325
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
89460-M
Description
89460-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89460-M
BDI # 1179597
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
305
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81140-M
Description
81140-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81140-M
BDI # 1172200
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81176-M
Description
81176-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81176-M
BDI # 24318054
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
384
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass