Page 1 of 483

Next

Compare
23068KEJW507C08C6

COMPARE

23068KEJW507C08C6

Description
23068KEJW507C08C6 SPHERICAL RLR BRG ; 400-600MM OD

TIMKEN

Part # 23068KEJW507C08C6

BDI # 21966209

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24060EMBW33W25W45A

COMPARE

24060EMBW33W25W45A

Description
24060EMBW33W25W45A SPHERICAL RLR BRG

TIMKEN

Part # 24060EMBW33W25W45A

BDI # 20103263

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056EMBW33C2

COMPARE

24056EMBW33C2

Description
24056EMBW33C2 SPHERICAL RLR BRG ; 280MM ID 420MM OD 140MM WD

TIMKEN

Part # 24056EMBW33C2

BDI # 20103259

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24064EMBW33W45AC4

COMPARE

24064EMBW33W45AC4

Description
24064EMBW33W45AC4 SPHERICAL RLR BRG

TIMKEN

Part # 24064EMBW33W45AC4

BDI # 20103270

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23056EJW33

COMPARE

23056EJW33

Description
23056EJW33 SPHERICAL RLR BRG ; 280MM ID 420MM OD 106MM WD

TIMKEN

Part # 23056EJW33

BDI # 21965433

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY