SLD 900 MM 260
Description
SLD-900-MM-260 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-900-MM-260
BDI # 598964
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
260
Bore - Inch:
10.236
Other Features:
External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
FX 5.5S HUB RGD 260MM R7 56X12.4MMKW
Description
FX 5.5S HUB RGD 260MM R7 56X12.4MMKW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 260MM R7 56X12.4MMKW
BDI # 23203202
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
QF10260X10-7/16
Description
QF10260X10-7/16 ; POR COUPLING HUB
Part # QF10260X10-7/16
BDI # 21965575
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling
FX 5.5S HUB RGD 10-3/8 2-1/2X7/8KW
Description
FX 5.5S HUB RGD 10-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 10-3/8 2-1/2X7/8KW
BDI # 23203150
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 5.5S-HUB RGD 10-1/2 2-1/2X7/8KW
Description
FX 5.5S-HUB RGD 10-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 5.5S-HUB RGD 10-1/2 2-1/2X7/8KW
BDI # 23203152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs