25B32 MPB
Description
25B32 MPB ROLLER CHAIN SPROCKET ; 32 TEETH B TYPE HUB
Part # 25B32 MPB
BDI # 21503269
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore
35B9 3/8 PLAIN BORE 1 SETSCREW
Description
35B9 X 3/8 P/B 1SS ; SPROCKET 9 TOOTH 3/8 PITCH
Part # PF0761
BDI # 18182339
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore