N1408-0137
Description
N1408-0137 RETAINING RING ; 1.375" INVERTED BALANCED LUG EXTERNAL
Part # N1408-0137
BDI # 17060647
N1300-0043
Description
N1300-0043 RETAINING RING ; 0.438" N1300 STANDARD INTERNAL
Part # N1300-0043
BDI # 17060590
N1460-0150
Description
N1460-0150 RETAINING RING ; 1.5" N1460 REINFORCED EXTERNAL
Part # N1460-0150
BDI # 17060769
D1300-1600
Description
D1300-1600 RETAINING RING ; 160 MM STANDARD INTERNAL
Part # D1300-1600
BDI # 17060350
N1400-0400
Description
N1400-0400 RETAINING RING ; 4" N1400 STANDARD EXTERNAL
Part # N1400-0400
BDI # 17060708