D1300-1300
Description
D1300-1300 RETAINING RING ; 130 MM STANDARD INTERNAL
Part # D1300-1300
BDI # 17060500
N1408-0137
Description
N1408-0137 RETAINING RING ; 1.375" INVERTED BALANCED LUG EXTERNAL
Part # N1408-0137
BDI # 17060647
N1300-0037
Description
N1300-0037 RETAINING RING ; 0.375" N1300 STANDARD INTERNAL
Part # N1300-0037
BDI # 17060589
N1300-0433
Description
N1300-0433 RETAINING RING ; 4.331" N1300 STANDARD INTERNAL
Part # N1300-0433
BDI # 17060527
D1300-1000
Description
D1300-1000 RETAINING RING ; 100 MM STANDARD INTERNAL
Part # D1300-1000
BDI # 17060492