Page 1 of 29

Next

Compare
F611CF-2-B7

COMPARE

F611CF-2-B7

Description
F611CF-2-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28021

BDI # 165388

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 875
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338461
Mounting Method: Flange Mounted
Overall Length - Inch: 8.51

Price Inventory : Available to order
Loading Price
QTY
RA632

COMPARE

RA632

Description
RA632 BEVEL GEAR SPEED REDUCER ; 2 TO 1 RATIO

BOSTON GEAR

Part # 49419

BDI # 170382

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 3.66
Overall Width - Inch: 3.95

Price Inventory : Available to order
Loading Price
QTY
R1214-2-C

COMPARE

R1214-2-C

Description
R1214-2-C BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 86473

BDI # 179693

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 10.125
Overall Width - Inch: 9

Price Inventory : Available to order
Loading Price
QTY
R237 CM1

COMPARE

R237 CM1

Description
R237 CM1 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42882

BDI # 168944

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 10.16
Overall Width - Inch: 7.705

Price Inventory : Available to order
Loading Price
QTY
RA622

COMPARE

RA622

Description
RA622 BEVEL GEAR SPEED REDUCER ; 2 TO 1 RATIO

BOSTON GEAR

Part # 49417

BDI # 170380

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 3.66
Overall Width - Inch: 3.36

Price Inventory : Available to order
Loading Price
QTY