Page 1 of 11

Next

Compare
862B-2.6K-M1

COMPARE

862B-2.6K-M1

Description
862B-2.6K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00316

BDI # 180212

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
F862BF-2.3K-B11-M8

COMPARE

F862BF-2.3K-B11-M8

Description
F862BF-2.3K-B11M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00946

BDI # 180725

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.61
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
862BF-2.6K-M8

COMPARE

862BF-2.6K-M8

Description
862BF-2.6K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00350

BDI # 180245

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
F641B-2.5-B9

COMPARE

F641B-2.5-B9

Description
F641B-2.5-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28057

BDI # 165264

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338631
Mounting Method: Base Mounted
Overall Length - Inch: 14.17

Price Inventory : Available to order
Loading Price
QTY
F631B-2.5-B11

COMPARE

F631B-2.5-B11

Description
F631B-2.5-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 28050

BDI # 165257

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338560
Mounting Method: Base Mounted
Overall Length - Inch: 12.77

Price Inventory : Available to order
Loading Price
QTY