UTR010-025-0-RM100-71
Description
UTR010-025-0-RM100-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314289-7567
BDI # 851159
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
PL5155-025-4140402-19.0
Description
PL5155-025-4140402-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01455
BDI # 185152
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.516
Overall Width - Inch:
6.378
713-25-J
Description
713-25-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 51620
BDI # 171134
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343063
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.035
F662B-25-B13
Description
F662B-25-B13 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28681
BDI # 165854
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338775
Mounting Method:
Base Mounted
Overall Length - Inch:
23.24
F652B-25-B11
Description
F652B-25-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28676
BDI # 165851
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338728
Mounting Method:
Base Mounted
Overall Length - Inch:
19.6