S863BR-265K-M1
Description
S863BR-265K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01364
BDI # 181135
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
6.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
S853BR-265K-M1
Description
S853BR-265K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01319
BDI # 181090
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
6.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53
S843BR-265K-M1
Description
S843BR-265K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01273
BDI # 181045
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
6.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
SF833BR-265K-B5-M1
Description
SF833BR-265K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01442
BDI # 181186
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
6.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
S833BR-265K-M1
Description
S833BR-265K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01228
BDI # 181000
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
6.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99