NT23-030-0-RM060-6
Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-116846-A199
BDI # 852338
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.83
Overall Width - Inch:
2.4
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338360
Mounting Method:
Base Mounted
Overall Length - Inch:
11.69
F612CF-32-B5
Description
F612CF-32-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28684
BDI # 165857
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338484
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.6
F842B-32K-B5-M1
Description
F842B-32K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00760
BDI # 180556
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Global Part Number GPN:
338308
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
F309B-30K-G
Description
F309B-30K-G WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45558
BDI # 169041
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Integral Horizontal Base | Prelubricated | No NEMA or IEC Standard Frame
Global Part Number GPN:
343424
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.031