WA721-400-G
Description
WA721-400-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52239
BDI # 171643
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339227
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69
QCWA713-400-B4-G
Description
QCWA713-400-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 88251
BDI # 179728
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338946
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04
FWC738-400E-B5-G
Description
FWC738-400E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52489
BDI # 171838
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343952
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.08
S843BR-400K-M1
Description
S843BR-400K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01277
BDI # 181049
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74
WA718-400-G
Description
WA718-400-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52215
BDI # 171635
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339218
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.72