Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667517
Pressure Angle:
14.5
25B36
Description
25B36 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15618
BDI # 163583
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
3.048
Face Width - Inch:
0.12
Pitch:
48 DP
Other Features:
2:1 Ratio | Minimum Bore 3/16 | Optional Coniflex Tooth Form
Global Part Number GPN:
665776
Pressure Angle:
20 Degree
15BSS36
Description
15BSS36 MINIATURE CHAIN SPROCKET ; NON RETURNABLE STAINLESS
Part # 54191
BDI # 173208
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.692
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.744
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
42.977
Mounting Method:
Rough Bore
G1082 RH
Description
G1082 RH WORM GEAR ; 36T 6" DIA PITCH 14-1/2DEG CAST IRON
Part # 13202
BDI # 162462
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Web Style | Type B | Minimum Bore 1
Global Part Number GPN:
666755
Pressure Angle:
14-1/2 Degree