HF-718-25-K-B5-H1-P16
Description
HF-718-25-K-B5-H1-P16 WORM SPEED REDUCER ; NON RETURNABLE 5:1 SGL RA
Part # H01700
BDI # 21503898
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F713-20KT-B5-H1
Description
F713-20KT-B5-H1 WORM SPEED REDUCER ; NON RETURNABLE
Part # H12274
BDI # 18203928
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
713-20K-H1-T1
Description
713-20K-H1-T1 ; SPEED REDUCER, DOUBLE O/P PROJECTION
Part # 713-20K-H1-T1
BDI # 21430786
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.035
F724-40K-B5-H-T2
Description
F724-40K-B5-H-T2 GEAR REDUCER ; RIGHT ANGLE W/CRANK HANDLE
Part # F724-40K-B5-H-T2
BDI # 22343008
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44