Page 1 of 3

Next

Compare
VR158 PM5

COMPARE

VR158 PM5

Description
VR158 PM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42270

BDI # 168854

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 16.47
Overall Width - Inch: 12.92

Price Inventory : Available to order
Loading Price
QTY
VR137PV3

COMPARE

VR137PV3

Description
VR137PV3 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # D01018

BDI # 184025

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 10.16
Overall Width - Inch: 7.64

Price Inventory : Available to order
Loading Price
QTY
VR237POM5

COMPARE

VR237POM5

Description
VR237POM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # D02437

BDI # 185172

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 10.16
Overall Width - Inch: 7.64

Price Inventory : Available to order
Loading Price
QTY
VR146 PM5

COMPARE

VR146 PM5

Description
VR146 PM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

BOSTON GEAR

Part # 42252

BDI # 168851

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 12.5
Overall Width - Inch: 9.33

Price Inventory : Available to order
Loading Price
QTY
FWC726-1200-B5-J

COMPARE

FWC726-1200-B5-J

Description
FWC726-1200-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 49263

BDI # 170336

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY