H515R50RAS
Description
H515R50RAS FIRE HOSE COVER ; 1 1/2"X50' LD RED NITRILE
Part # H515R50RAS
BDI # 19322892
Features
Length - Feet:
50
Inch - Metric:
Inch
Other Features:
1-1/2 Inch NPSH Aluminum Coupling | Proof Pressure 500 PSI
Typical Use:
Construction Washdown and Discharge | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
Product Name:
Hose Assembly
15B15-50RBS
Description
15B15-50RBS FIRE AND UTILITY HOSE ; 1-1/2" 50' 150 PSI D: 814; F: 78
Part # 15B15-50RBS
BDI # 19307399
Features
Length - Feet:
50
Inch - Metric:
Inch
Other Features:
1-1/2 Inch NPSH Brass Coupling | Black Liner | Burst Pressure 600 PSI
Inside Diameter - Millimeter:
38.1
Color:
Red
Product Name:
Hose Assembly
8320605
Description
8320605 SPRAY VALVE HOSE ASSY ; 3/8" MNPT INLET (5')
Part # 8320605
BDI # 19313644
Features
Length - Feet:
5
Inch - Metric:
Inch
Other Features:
3/8 Inch MNPT Fitting
Typical Use:
Spray Valve
Inside Diameter - Millimeter:
9.525
Color:
Red
Product Name:
Hose Assembly
H515R50RAF
Description
H515R50RAF FIRE HOSE ASSY ; 1-1/2"X50' RED NITRILE COVERED
Part # H515R50RAF
BDI # 19322891
Features
Length - Feet:
50
Inch - Metric:
Inch
Other Features:
1-1/2 Inch NST Aluminum Coupling | Proof Pressure 500 PSI
Typical Use:
Construction Washdown and Discharge | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
Product Name:
Hose Assembly
J844-04-R-100
Description
J844-04-R-100 AIR BRAKE TUBING ; 1/4" RED DOT 100' ROLL
Part # J844-04-R-100
BDI # 19323894
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
4.318
Color:
Red
Product Name:
Tubing