TCR11 70.62
Description
TCR11 70.62 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # 299227
BDI # 273322
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
49.84
Overall Width - Inch:
33.02
TCR12 70.62
Description
TCR12 70.62 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # 299246
BDI # 273341
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
50.41
Overall Width - Inch:
34.46
TCR12 70.62 BS
Description
TCR12 70.62 MAXUM BACKS ; POR BACKSTOP REDUCER
Part # 303208
BDI # 273890
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
55.1
Overall Width - Inch:
34.46