Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573573
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
80BTL17H-2012
Description
80BTL17H-2012 ROLLER CHAIN SPROCKET ; 80 CHAIN 17 TEETH 1 ROW HT
Part # 100600
BDI # 251759
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567938
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573437
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
50BTL17H-1610
Description
50BTL17H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR 1610 BUSHING
Part # 100535
BDI # 251698
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568481
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed