4Y5GD8-20FX
Description
4Y5GD8-20FX TAKE-UP BEARING ; 62MM OD POLYMER NARROW SLOT
Part # 4Y5GD8-20FX
BDI # 20877749
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.26
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
6.604
Other Features:
Narrow Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NA5GE5-1-1/8
Description
NA5GE5-1-1/8 TAKE-UP BEARING ; POLYMER NARROW SLOT
Part # NA5GE5-1-1/8
BDI # 20879511
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
6.35
Other Features:
Poly-Round Bearing | Gray Bearing Finish | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
PA5BDO-1-3/16
Description
PA5BDO-1-3/16 TAKE-UP BEARING ; NARROW SLOT
Part # PA5BDO-1-3/16
BDI # 20868289
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
6.35
Other Features:
Standard Part | UHMW White Bearing Finish | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
4Y5GE8-22GX
Description
4Y5GE8-22GX TAKE-UP BEARING ; 72MM OD POLYMER NARROW SLOT
Part # 4Y5GE8-22GX
BDI # 20877927
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.26
Slot to Slot Distance - Millimeter:
88.9
Slot Width - Millimeter:
6.604
Other Features:
Narrow Slot | Food Grade Grease Lubricant
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw Sleeve
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
50.8
Slot Width - Millimeter:
6.35
Other Features:
All-Round Supreme Bearing | Black Bearing Finish | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing