22315-E1-XL-C3
Description
22315-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 75MM X 160MM X 55MM
Part # 22315-E1-XL-C3
BDI # 1410811
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22205-E1-XL-2RSR
Description
WS22205-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22205-E1-XL-2RSR
BDI # 20335748
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22215-E1-XL-2RSR
Description
WS22215-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22215-E1-XL-2RSR
BDI # 22388074
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
WS22211-E1-XL-2RSR
Description
WS22211-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22211-E1-XL-2RSR
BDI # 20617574
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
21319-E1-XL-TVPB-C3
Description
21319-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 95MM X 200MM X 45MM
Part # 21319-E1-XL-TVPB-C3
BDI # 1139095
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing