NUP315-E-XL-M1-P6-F1-C3

COMPARE

NUP315-E-XL-M1-P6-F1-C3

Description
NUP315-E-XL-M1-P6-F1-C3 X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE

FAG

Part # NUP315-E-XL-M1-P6-F1-C3

BDI # 1165355

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Optional Steel Cage | Medium Series | X Life Bearing
Global Part Number GPN: 449450
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU315-E-XL-M1-P6-F1-C3

COMPARE

NU315-E-XL-M1-P6-F1-C3

Description
NU315-E-XL-M1-P6-F1-C3 X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL ROLLER W/CAGE

FAG

Part # NU315-E-XL-M1-P6-F1-C3

BDI # 20617642

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP219-E-XL-M1-P6-F1-C3

COMPARE

NUP219-E-XL-M1-P6-F1-C3

Description
NUP219-E-XL-M1-P6-F1-C3 X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL ROLLER W/CAGE

FAG

Part # NUP219-E-XL-M1-P6-F1-C3

BDI # 20617648

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU215-E-XL-MPAX-P6-R80-100

COMPARE

NU215-E-XL-MPAX-P6-R80-100

Description
NU215-E-XL-MPAX-P6-R80-100 X-LIFE BRG ; CYLINDRICAL RLR POR NON-RETURNABLE

FAG

Part # NU215-E-XL-MPAX-P6-R80-100

BDI # 24860422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY