1325WOWM4S1000-AB OMNIBOX

COMPARE

1325WOWM4S1000-AB OMNIBOX

Description
1325WOWM4S1000-AB OMNIBOX WORM REDUCER ; 4732843 POR

FALK

Part # 1325WOWM4S1000-AB OMNIBOX

BDI # 24133641

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 1.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 16.55

Price Inventory : Available to order
Loading Price
QTY