04UWAQ2AB160A_A ULTRAMITE
Description
04UWAQ2AB160A_A ULTRAMITE GEARMOTOR ; 4760458 HELICAL BEVEL
Part # 5300327
BDI # 18103085
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02