04UWAQ2AB32.A_A ULTRAMITE
Description
04UWAQ2AB32.A_A ULTRAMITE GEARMOTOR ; 4760414 HELICAL BEVEL
Part # 5300324
BDI # 18103087
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
1206WBQM1S30-AA S OMNIBOX
Description
1206WBQM1S30-AA S OMNIBOX WORM REDUCER ; 4712223 POR
Part # 1206WBQM1S30-AA S OMNIBOX
BDI # 24126274
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
2040FC2A-29.43 ULTRAMAX
Description
2040FC2A-29.43 ULTRAMAX SPEED REDUCER ; 781170
Part # 2040FC2A-29.43 ULTRAMAX
BDI # 21917760
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
2050FC2A-30.16 ULTRAMAX
Description
2050FC2A-30.16 ULTRAMAX SPEED REDUCER ; 781191
Part # 2050FC2A-30.16 ULTRAMAX
BDI # 21917776
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
1206WBM1A30-AB OMNIBOX
Description
1206WBM1A30-AB OMNIBOX WORM REDUCER ; 4704540 POR
Part # 1206WBM1A30-AB OMNIBOX
BDI # 24124680
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07