CT3202
Description
CT3202 LINEAR CHAIN TENSIONER ; NON RETURNABLE #100 SINGLE
Part # CT3202
BDI # 17283112
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Small Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted
CT3102-H
Description
CT3102-H LINEAR CHAIN TENSIONER ; NON RETURNABLE #100 SINGLE
Part # CT3102-H
BDI # 17283108
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Inch - Metric:
Inch
Material:
Aluminum | UHMW Head
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Other Features:
Rugged | Self Lubricating Large Arc Shaped Head | Sintered Bronze Bushing | Alloy Steel Spring | Single Bolt Slot | Slack Side Mounted
Number of Strands:
1
Assembly Components:
Tensioner with Head
Mounting Method:
Slot Mounted