920 6.67/1 STD SP 2.438
Description
920 6.67/1 STD SP 2.438 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-04409
BDI # 476679
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
250
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.344
Overall Width - Inch:
8.25
950 6.5/1 STD SP 3.438
Description
950 6.5/1 STD SP 3.438 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-04557
BDI # 476701
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
250
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.531
Overall Width - Inch:
11.5
920 6.67/1 STD SP 2.000
Description
920 6.67/1 STD SP 2.000 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-04411
BDI # 476681
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
250
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.344
Overall Width - Inch:
8.25
AL852 7/1 A 1.500
Description
AL852 7/1 A 1.500 ; POR WORM GEAR DRIVE ALUMINUM
Part # 0270-00581
BDI # 476057
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
250
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.24
SSRM1Q-7.461-56C-140TC
Description
0270-02413 ; SSRM1Q-7.461-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # 0270-02413
BDI # 482323
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
250
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16