263 80/1 L WR 1.500
Description
263 80/1 L WR 1.500 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07105
BDI # 23692851
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
SSW215 80/1 A WR 56C 1.438
Description
SSW215 80/1 A WR 56C 1.438 WORM GR REDCR ; NON-RETURNABLE
Part # 0270-08288
BDI # 23694595
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SSW245 80/1 A WR 56C 1.250
Description
SSW245 80/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # 0270-08754
BDI # 23696148
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.35
Nominal Center Distance - Inch:
2.376
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.32
SSW214 80/1 C WR 56C
Description
SSW214 80/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # 0270-08120
BDI # 23694207
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Direct Mounted
265 80/1 A WR 56C 1.250
Description
265 80/1 A WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07309
BDI # 23693515
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted