1804 400/1 WR 56C SINGLE OUTPUT
Description
1804 400/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-18588
BDI # 23702577
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
1804 100/1 WR 56C SINGLE OUTPUT
Description
1804 100/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-18583
BDI # 23702561
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
88 1/1 D E ST
Description
88 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-04005
BDI # 476612
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP Based On Max RPM 850
Nominal Max Output RPM:
850 Based on Max Input RPM 850
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
12.813
66 1/1.5 C F ST
Description
66 1/1.5 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03569
BDI # 476578
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1275
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75
150 1.5/1 D E ST
Description
150 1.5/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00837
BDI # 476437
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
8.188