CF24-1BUU
Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST
Part # CF-24-1-BUU
BDI # 513923
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237934
BHA1012Z
Description
BHA1012Z NEEDLE BEARING ; 15.87MM BORE X 22.22MM OD X 19.05MM W
Part # BHA1012Z
BDI # 28305791
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
238474
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
BHA1412ZOH
Description
BHA1412ZOH NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/16" OD 3/4" WID
Part # BHA1412
BDI # 513655
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372586
Self Aligning:
No