CRE 10 1
Description
CRE 10 1 CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W ECC CST
Part # CRE 10 1
BDI # 23283168
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CR10-1UU
Description
CR 10 1 UU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR10-1UU
BDI # 1402857
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590572
CRE 10UU
Description
CRE 10UU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 13/32" W ECC CST
Part # CRE 10UU
BDI # 23283178
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CRE 10V
Description
CRE 10V CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 13/32" W ECC CST
Part # CRE 10V
BDI # 23283180
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CR10-1VBUUR
Description
CR 10 1 VBUUR CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR10-1VBUUR
BDI # 1402858
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement
Global Part Number GPN:
238190