Page 1 of 3

Next

Compare
CRH48VBUU

COMPARE

CRH48VBUU

Description
CRH48VBUU CAM FOLLOWER BEARING

IKO

Part # CRH-48-VBUU

BDI # 514496

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238514

Price Inventory : In stock
Loading Price
QTY
CRH48VUU

COMPARE

CRH48VUU

Description
CRH48VUU CAM FOLLOWER BEARING

IKO

Part # CRH-48-VUU

BDI # 514498

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238516

Price Inventory : Available to order
Loading Price
QTY
CRH48VB

COMPARE

CRH48VB

Description
CRH48VB CAM FOLLOWER BEARING

IKO

Part # CRH-48-VB

BDI # 514495

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238513

Price Inventory : Available to order
Loading Price
QTY
CRY48VUU

COMPARE

CRY48VUU

Description
CRY48VUU CAM FOLLOWER BEARING ; 3" ROLL DIA 1-3/4" W FLAT SURFACE

IKO

Part # CRY-48-VUU

BDI # 514567

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238596

Price Inventory : Available to order
Loading Price
QTY
CRE48VUU

COMPARE

CRE48VUU

Description
CRE48VUU CAM FOLLOWER BEARING

IKO

Part # CRE48VUU

BDI # 19132497

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY