CR 56 VBUU

COMPARE

CR 56 VBUU

Description
CR 56 VBUU CAM FOLLOWER BEARING

IKO

Part # CR 56 VBUU

BDI # 20355282

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CR 56 VUU

COMPARE

CR 56 VUU

Description
CR-56-VUU ; CAM FOLLOWER POR

IKO

Part # CR-56-VUU

BDI # 20355284

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY