CR8-1
Description
CR8-1 CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST
Part # CR-8-1
BDI # 514385
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590587
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238401
CR8-1BUU
Description
CR8-1BUU CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST
Part # CR-8-1-BUU
BDI # 514388
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged
Global Part Number GPN:
238405
CR8-1UU
Description
CR8-1UU CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST
Part # CR-8-1-UU
BDI # 1402865
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238408
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
238427