CRH64VBUU

COMPARE

CRH64VBUU

Description
CRH64VBUU CAM FOLLOWER BEARING

IKO

Part # CRH-64-VBUU

BDI # 514511

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238529

Price Inventory : Available to order
Loading Price
QTY
CRH64VUU

COMPARE

CRH64VUU

Description
CRH64VUU CAM FOLLOWER BEARING

IKO

Part # CRH-64-VUU

BDI # 514513

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238531

Price Inventory : Available to order
Loading Price
QTY
CRH64V

COMPARE

CRH64V

Description
CRH64V CAM FOLLOWER BEARING

IKO

Part # CRH-64-V

BDI # 514509

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238527

Price Inventory : Available to order
Loading Price
QTY
CRH64VB

COMPARE

CRH64VB

Description
CRH64VB CAM FOLLOWER BEARING

IKO

Part # CRH-64-VB

BDI # 514510

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238528

Price Inventory : Available to order
Loading Price
QTY
CRH64VBUUR

COMPARE

CRH64VBUUR

Description
CRH64VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH64VBUUR

BDI # 514512

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238530

Price Inventory : Available to order
Loading Price
QTY