210-XL-NPP-B
Description
210-XL-NPP-B X-LIFE HOUSING UNIT ; NON-RETURNABLE DEEP GROOVE/SELF ALIGN
Part # 210-XL-NPP-B
BDI # 1171880
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
204-XL-NPP-B
Description
204-XL-NPP-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE
Part # 204-XL-NPP-B
BDI # 1411414
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
207-XL-NPP-B
Description
207-XL-NPP-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE DEEP GROOVE/SELF ALIGN
Part # 207-XL-NPP-B
BDI # 1179162
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
209-XL-NPP-B
Description
209-XL-NPP-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE
Part # 209-XL-NPP-B
BDI # 1171877
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
201-XL-NPP-B
Description
201-XL-NPP-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE
Part # 201-XL-NPP-B
BDI # 1171861
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing