Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | With Inner Ring
Global Part Number GPN:
239916
KRVE72-PP
Description
KRVE72-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KRVE72-PP-A
BDI # 1412383
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240031
LR5206-X-2Z-TVH-XL
Description
LR5206-X-2Z-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5206-X-2Z-TVH-XL
BDI # 18316650
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
LFR5206-20-2Z
Description
LFR5206-20-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5206-20-2Z
BDI # 1411834
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
NUKRE72-A
Description
NUKRE72-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE72-A
BDI # 18313975
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239968