Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
66.548
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
171.45
Coupling Type:
Resilient Coupling
Torque:
13900In-Lbs
3 1/2 HG EB SLEEVE
Description
3 1/2 HG EB SLEEVE GEAR COUPLING SLEEVE ; NON-RETURNABLE
Part # HG1959097
BDI # 27815068
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
404 KD 10 SHUB FB
Description
404 KD 10 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434660
BDI # 317159
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
131.826
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
171.45
Coupling Type:
Disc Coupling
354 KD 20 SHUB FB
Description
354 KD 20 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434058
BDI # 317109
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.75
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
196.85
Coupling Type:
Disc Coupling
354 KD 11 SHUB FB
Description
354 KD 11 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434413
BDI # 317083
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
104.648
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
150.114
Coupling Type:
Disc Coupling