Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
15.75
Length Thru Bore - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
203.2
Coupling Type:
Resilient Coupling
Torque:
75600In-Lbs
5 1/2 HG EB SLEEVE
Description
5 1/2 HG EB SLEEVE GEAR COUPLING SLEEVE ; NON-RETURNABLE
Part # HG1959139
BDI # 27815049
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
6 HG EB SSLEEVE
Description
6 HG EB SSLEEVE GEAR COUPLING SLEEVE ; NON-RETURNABLE
Part # HG1963602
BDI # 27815028
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1160000In-Lbs
Width - Inch:
8.656
7 HG EB SSLEEVE
Description
7 HG EB SSLEEVE GEAR COUPLING SLEEVE ; NON-RETURNABLE
Part # HG1963610
BDI # 27815271
Features
Component:
Sleeve Assembly
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Series H PLUS | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs